
2X2 Ceiling Mounted Arra
Mfr # LCM2X2U
Zoro # G5271288
product price: $3,959.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Color
Black
Weight Capacity
125 lb
Standards
UL
Product Type
Ceiling Mount
VESA Mount Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCM2X2U
Zoro #
G5271288
UPC #
841872155012
Country of Origin
United States
Dimensions
Min. Screen Size Supported
42 in
Max. Screen Size Supported
50 in
Details
Color
Black
Weight Capacity
125 lb
Standards
UL
Product Type
Ceiling Mount
Item
Ceiling Mount
VESA Mount Compatible
Yes
Device Supported
Digital Signage Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.