
2'X2' Plenum Rated Storage Box
Mfr # CMS492CP2
Zoro # G6457702
product price: $886.99
/ea
Free Shipping & Returns
Key Features
Height
8"
Depth
23.7"
Color
White
Width
25"
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS492CP2
Zoro #
G6457702
UPC #
841872166803
Country of Origin
United States
Dimensions
Height
8"
Depth
23.7"
Width
25"
Details
Color
White
Product Type
Ceiling Mount
Device Supported
A/V Equipment, Projector
Maximum Load Capacity
100 lb
Package Contents
2' x 2' Plenum Rated Storage Box and column drop with 2-Gang Filter & Surge 1 x Shelf Speed Connect Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.