Zoro Homepage

3-4Ft Mobile Cart

  • Mfr # PFMUB

  • Zoro # G5928764


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Type
Display Stand
Overall Height
57.2 in
Overall Width
36.1 in
Overall Depth
25.2 in
Compatible With
Flat Panel Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFMUB
Zoro #
G5928764
UPC #
841872107820
Country of Origin
United States

Dimensions

Overall Height
57.2 in
Overall Width
36.1 in
Overall Depth
25.2 in
Maximum Adjustable Stand Height
72 in
Maximum Screen Size Supported
65 in

Details

Type
Display Stand
Item
PFMUB Flat Panel Display Stand
Compatible With
Flat Panel Display
Load Capacity
200 lbs
Features

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.