Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-4FT PROJ1 DISCOUNT BUNDLE

  • Mfr # OD34

  • Zoro # G412352749


product price: $2,404.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

VESA Mount Compatible
Yes
Package Contents
OLCM1U - Outdoor Flat Panel Single Ceiling and Pedestal Mount Large ODAC0304B - Outdoor 3-4' Outdoor Ceiling Column ODA330B - Outdoor Concrete Ceiling and Pedestal Plate ODAPCVRB - Outdoor Plate Cover
Durability
Corrosion Resistant, UV Resistant
Mount Pattern
Universal
Mounting Pattern
800 x 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OD34
Zoro #
G412352749
UPC #
-
Country of Origin
United States

Details

Item
Ceiling/Floor Mount
VESA Mount Compatible
Yes
Package Contents
OLCM1U - Outdoor Flat Panel Single Ceiling and Pedestal Mount Large ODAC0304B - Outdoor 3-4' Outdoor Ceiling Column ODA330B - Outdoor Concrete Ceiling and Pedestal Plate ODAPCVRB - Outdoor Plate Cover
Durability
Corrosion Resistant, UV Resistant
Mount Pattern
Universal
Mounting Pattern
800 x 400
Device Supported
Flat Panel Display
Material
Plastic, Stainless Steel
Features
7.6° to -20° Tilt, Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.