
3 X 3 Ceiling Mounted Array As
Mfr # LCM3X3U
Zoro # G5955522
product price: $6,359.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Color
Black
Weight Capacity
84.88 lb
Standards
UL
Features
Height Adjustable
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCM3X3U
Zoro #
G5955522
UPC #
841872155005
Country of Origin
United States
Dimensions
Min. Screen Size Supported
40 in
Max. Adjustable Height
1 in
Max. Screen Size Supported
55 in
Details
Color
Black
Weight Capacity
84.88 lb
Standards
UL
Features
Height Adjustable
Product Type
Ceiling Mount
VESA Mount Compatible
Yes
Mounting Pattern
400 x 400, 100 x 100
Item
Ceiling Mount
Device Supported
Digital Signage Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.