3000 PSI Series Screw-In Glands: 2.660-14 UNF Supports 1.25 in. Rod

  • Mfr # 782205

  • Zoro # G716360365


product price:  $38.89
/ea

Key Features

Bore Dia. (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
782205
Zoro #
G716360365
UPC #
615986062654
Country of Origin
Unknown

Dimensions

Bore Dia. (In.)
2.5 in

Details

Item
Glands

Description

Precisely machined with a radius on all corners. Designed to support wear bearings on 1.125 in rod diameters and larger bearings included in the packing kit. Material: 65-45-12 ductile iron. 3000 PSI

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.