
36"Black Oak Melamine Speaker
Mfr # ERSS-36
Zoro # G5956448
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
36"
Width
11.7"
Depth
11.7"
Product Type
Speaker Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERSS-36
Zoro #
G5956448
UPC #
670429008675
Country of Origin
United States
Dimensions
Height
36"
Width
11.7"
Depth
11.7"
Details
Item
Speaker
Color
Black
Product Type
Speaker Stand
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.