
36"Pipe
Mfr # CMS036W
Zoro # G6458217
product price: $57.55
/eaKey Features
Height
36 in
Material
Aluminum
Series
CMS
Color
White
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMS036W
Zoro #
G6458217
UPC #
841872092843
Country of Origin
United States
Dimensions
Height
36 in
Details
Material
Aluminum
Series
CMS
Color
White
Device Supported
Projector
Maximum Load Capacity
500 lb
Product Type
Mounting Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.