Zoro Homepage

3X Fusion Large Menu Brd

  • Mfr # LWM3X1UP

  • Zoro # G5481708


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
32.50 in
Width
68.80 in
Load Capacity
375 lb
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWM3X1UP
Zoro #
G5481708
UPC #
841872166599
Country of Origin
United States

Dimensions

Height
32.50 in
Width
68.80 in
Depth
5.80 in
Min. Screen Size Supported
40 in
Max. Screen Size Supported
55 in
Max. Adjustable Depth
1 in
Max. Adjustable Height
2 in

Details

Item
Wall Mount
Color
Black
Load Capacity
375 lb
Standards
UL
Features
Adjustable, Leveling System, Tilt, Adjustable Depth; Height Adjustable
Series
LWM
Device Supported
Menu Board
Number of Displays Supported
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.