
4-5FT PROJ1 DISCOUNT BUNDLE
Mfr # OD45
Zoro # G112101593
product price: $2,633.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel, Plastic
Features
7.6° to -20° Tilt, Adjustable
Includes
OLCM1U - Outdoor Flat Panel Single Ceiling and Pedestal Mount, Large ODAC0304B - Outdoor 3-4' Outdoor Ceiling Column, ODA330B - Outdoor Concrete Ceiling and Pedestal Plate, ODAPCVRB - Outdoor Plate Cover
Application
Ceiling, Indoor, Floor, Pedestal Mount, Outdoor
VESA Mount Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OD45
Zoro #
G112101593
UPC #
-
Country of Origin
United States
Details
Item
Ceiling/Floor Mount
Material
Stainless Steel, Plastic
Features
7.6° to -20° Tilt, Adjustable
Includes
OLCM1U - Outdoor Flat Panel Single Ceiling and Pedestal Mount, Large ODAC0304B - Outdoor 3-4' Outdoor Ceiling Column, ODA330B - Outdoor Concrete Ceiling and Pedestal Plate, ODAPCVRB - Outdoor Plate Cover
Application
Ceiling, Indoor, Floor, Pedestal Mount, Outdoor
VESA Mount Compatible
Yes
Mount Pattern
Universal
Mounting Pattern
800 x 400
Device Supported
Flat Panel Display
Durability
UV Resistant, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.