Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-6' Mobile Cart +Pac700

  • Mfr # MFCUS700

  • Zoro # G6211862


product price: $1,878.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Medium Flat Panel Mobile AV Cart (MFCUS), Mobile Cart Travel Case (PAC700)
Maximum Screen Size Supported
55 in
Width
37.10 in
Certifications & Standards
UL
Maximum Load Capacity
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFCUS700
Zoro #
G6211862
UPC #
841872101835
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
55 in
Width
37.10 in
Depth
32.10 in
Height
77.80 in
Height Adjustable
Yes

Details

Item
Display Stand
Package Contents
Medium Flat Panel Mobile AV Cart (MFCUS), Mobile Cart Travel Case (PAC700)
Certifications & Standards
UL
Maximum Load Capacity
125 lb
Display Type Supported
Flat Panel
Features
Cable Management
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.