Zoro Homepage

4' - 7' Mfp Floor Stand

  • Mfr # MF16000S

  • Zoro # G5956265


product price: $809.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Silver
Height
91.6"
Width
36"
Weight Capacity
125 lb
Depth
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF16000S
Zoro #
G5956265
UPC #
841872105864
Country of Origin
United States

Dimensions

Height
91.6"
Width
36"
Depth
30"
Max. Screen Size Supported
55 in
Max. Adjustable Stand Height
84 in

Details

Color
Silver
Weight Capacity
125 lb
Item
Display Stand
Mounting
Floor Stand
Product Type
Display Stand
Compatibility
30" - 55" Flat Panel Display
Display Type Supported
Flat Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.