Zoro Homepage

4 Bolt Hydraulic Gear Pump, 0.129 CID, 3600 RPM, SAE AA 4

  • Mfr # 250177

  • Zoro # G2653370


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3045
Max. RPM
3600
Displacement @ High Pressure (cubic inches/rev.)
.129 in
Weight
5 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250177
Zoro #
G2653370
UPC #
-
Country of Origin
United States

Details

Max. Pressure
3045
Max. RPM
3600
Displacement @ High Pressure (cubic inches/rev.)
.129 in
Weight
5 lbs.

Description

Chief Gear Pumps/Motors: 0.129 CID, Rated GPM: 1, Rotation. All feature heavy-duty cast iron construction, case drain, viton shaft seal and outboard ball bearing. Similar to MTE D Series and Sauer-Danfoss Webster YB Series ?„ 4-bolt flange ?„ 1.78? pilot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.