Zoro Homepage

40"-63" Universal Fixed Mount,

  • Mfr # RXF2-G

  • Zoro # G5450016


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
20.5"
Width
38"
Load Capacity
175 lb
Depth
0.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXF2-G
Zoro #
G5450016
UPC #
841872163994
Country of Origin
United States

Dimensions

Height
20.5"
Width
38"
Depth
0.8"
Max. Screen Size Supported
80 in
Min. Screen Size Supported
40 in
Minimum Screen Size Supported
40 in

Details

Item
Wall Mount
Color
Black
Load Capacity
175 lb
Features
Kickstand, Lockable, Cable Management, Lateral Adjustment
Series
X-Large FIT
Green Environmental Attribute
Environmentally Friendly
Standards
TAA, UL TUV
Product Type
Wall Mount
Device Supported
TV
Maximum Load Capacity
175 lb

Description

This CHIEF brand 40"-63" Universal Fixed Mount is black in color and has a height of 20.5", width of 38", and depth of 0.8". It is a wall mount type product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.