Zoro Homepage

400 X 200 M8 Psb

  • Mfr # PSB2420

  • Zoro # G5955075


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
200 lb
Series
PSB
Standards
UL
Includes
M5 Allen Key, 1/8" Allen Key, Mounting Hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB2420
Zoro #
G5955075
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
65 in
Min. Screen Size Supported
37 in

Details

Color
Black
Weight Capacity
200 lb
Series
PSB
Item
Mounting Bracket
Standards
UL
Includes
M5 Allen Key, 1/8" Allen Key, Mounting Hardware.
Product Type
Mounting Bracket
Compatibility
Chief 14" x 14" Interface
Device Supported
Flat Panel Display
Recycled
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.