
400X200 M8 Centered
Mfr # FSB4442B
Zoro # G6385268
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Product Type
Mounting Bracket
Compatibility
Samsung - SH37F Stretched Displays
Product Series
FSB
Product Name
Interface Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSB4442B
Zoro #
G6385268
UPC #
-
Country of Origin
United States
Dimensions
Maximum Screen Size Supported
37 in
Details
Color
Black
Product Type
Mounting Bracket
Compatibility
Samsung - SH37F Stretched Displays
Product Series
FSB
Product Name
Interface Bracket
Device Supported
Display Screen
Number of Displays Supported
1
Maximum Load Capacity
40 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.