Zoro Homepage

43 B2B Portrait Floor Kiosk Wh

  • Mfr # LF43UWP-B2B

  • Zoro # G000687840


product price: $4,668.99
/ea
Free Shipping & Returns

Key Features

Height
73.8 in
Width
31.3 in
Load Capacity
125 lb
Features
Security Lock, Storage Space, Portrait Mounting
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF43UWP-B2B
Zoro #
G000687840
UPC #
841872174754
Country of Origin
United States

Dimensions

Height
73.8 in
Width
31.3 in
Depth
8.5 in
Max. Screen Size Supported
43 in
Maximum Screen Size Supported
43 in

Details

Item
Floor Mount
Color
White
Load Capacity
125 lb
Features
Security Lock, Storage Space, Portrait Mounting
Includes
Impact Floor Standing Back-to-Back Kiosk - Portrait 43" White, Storage Panels
Mount Pattern
Universal
Number of Displays Supported
2
Application
Floor Stand
Device Supported
Display, Kiosk

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.