Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43 Portrait Floor Kiosk Wht

  • Mfr # LF43UWP

  • Zoro # G900687827


product price: $3,826.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight Capacity
100 lbs
Standards
UL Listed
Orientation
Portrait
Height
73.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF43UWP
Zoro #
G900687827
UPC #
841872174747
Country of Origin
United States

Dimensions

Height
73.8 in
Depth
8.5 in
Width
31.3 in

Details

Item
Display Enclosure
Color
White
Weight Capacity
100 lbs
Standards
UL Listed
Orientation
Portrait
Series
Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.