Zoro Homepage

43IN PORTRAIT ON-WALL KIOSK W/GLASS BLK

  • Mfr # LW43UBPG

  • Zoro # G800687798


product price: $2,407.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Glass
Mounting
Wall Mountable
Monitor Size
43 in
Display Size Supported
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW43UBPG
Zoro #
G800687798
UPC #
841872174136
Country of Origin
China

Dimensions

Monitor Size
43 in
Display Size Supported
43 in

Details

Item
Display Enclosure
Color
Black
Material
Glass
Mounting
Wall Mountable
Application
Kiosk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.