Zoro Homepage

48" Fixed Pipe

  • Mfr # CMS048W

  • Zoro # G5460665


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Height
48 in
Material
Aluminum
Color
White
Series
CMS
Maximum Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS048W
Zoro #
G5460665
UPC #
841872104829
Country of Origin
United States

Dimensions

Height
48 in

Details

Material
Aluminum
Color
White
Series
CMS
Maximum Load Capacity
500 lb
Product Type
Mounting Extension
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.