Zoro Homepage

49" Landscape Wall-Kiosk, Black

  • Mfr # LW49UB

  • Zoro # G000687826


product price: $2,592.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Mounting
Wall
Features
Ventilation Louver, Adjustable Depth, Lockable
Monitor Size
49 in
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW49UB
Zoro #
G000687826
UPC #
841872175218
Country of Origin
United States

Dimensions

Monitor Size
49 in
Display Size Supported
49 in

Details

Item
Display Enclosure
Color
Black
Mounting
Wall
Features
Ventilation Louver, Adjustable Depth, Lockable
Standards
UL
Application
Kiosk
VESA Mount Standard
300 x 300, 400 x 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.