Zoro Homepage

49" LANDSCAPE WALL-KIOSK, WHITE

  • Mfr # LW49UW

  • Zoro # G300687861


product price: $2,672.99
/ea
Free Shipping & Returns

Key Features

Color
White
Mounting
Wall
Features
Ventilation Louver, Lockable, Adjustable Depth
Standards
UL
Monitor Size
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW49UW
Zoro #
G300687861
UPC #
841872175225
Country of Origin
United States

Dimensions

Monitor Size
49 in
Display Size Supported
49 in

Details

Item
Display Enclosure
Color
White
Mounting
Wall
Features
Ventilation Louver, Lockable, Adjustable Depth
Standards
UL
VESA Mount Standard
400 x 400, 300 x 300
Application
Kiosk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.