49 PORTRAIT ON-WALL KIOSK W/GLASS, WHT
Mfr # LW49UWPG
Zoro # G715683410
product price: $2,351.99
/eaKey Features
VESA Pattern
400 x 400, 300 x 300
Series
Impact
Color
White
Standards
UL
Mounting
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW49UWPG
Zoro #
G715683410
UPC #
-
Country of Origin
United States
Dimensions
Display Size Supported
49 in
Details
VESA Pattern
400 x 400, 300 x 300
Series
Impact
Color
White
Standards
UL
Mounting
Wall Mountable
Item
Display Enclosure
Features
Lockable, Adjustable Depth, Ventilation Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.