Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

49IN B2B PORTRAIT FLR KSK BLK

  • Mfr # MFAUBSP

  • Zoro # G512117477


product price: $1,581.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
30.60 in
Height Adjustable
Yes
Width
38.10 in
Maximum Adjustable Stand Height
61.50 in
Maximum Load Capacity
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFAUBSP
Zoro #
G512117477
UPC #
-
Country of Origin
China

Dimensions

Depth
30.60 in
Height Adjustable
Yes
Width
38.10 in
Maximum Adjustable Stand Height
61.50 in

Details

Maximum Load Capacity
125 lb
Item
Display Stand
Series
MFAU
Features
Cable Management, Rounded Edge, Leveling Roll, Tilt
Product Line
Fusion
Form Factor
Floor
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.