Zoro Homepage

49In Portrait Floor Kiosk Wht

  • Mfr # MPAUBSP

  • Zoro # G2241669


product price: $1,456.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Cable Management, Lockable Casters, Leveling Roll, Rounded Edge, Tilt
Product Type
Display Stand
Product Line
Fusion
Form Factor
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPAUBSP
Zoro #
G2241669
UPC #
841872171326
Country of Origin
China

Dimensions

Height Adjustable
Yes
Maximum Adjustable Stand Height
70 in

Details

Color
Black
Features
Cable Management, Lockable Casters, Leveling Roll, Rounded Edge, Tilt
Product Type
Display Stand
Product Line
Fusion
Form Factor
Floor
Product Series
MPAU
Maximum Load Capacity
125 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.