
500Mm Vertical Extender
Mfr # K1D120WXRH
Zoro # G2237554
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Color
White
Product Type
Desk Mount
Product Line
Kontour
Environmentally Friendly
Yes
Device Supported
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1D120WXRH
Zoro #
G2237554
UPC #
841872171555
Country of Origin
China
Dimensions
Maximum Screen Size Supported
32 in
Details
Color
White
Product Type
Desk Mount
Product Line
Kontour
Environmentally Friendly
Yes
Device Supported
Monitor
Product Series
K1D
Number of Displays Supported
1
Maximum Load Capacity
25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.