Zoro Homepage

50IN PORTRAIT ON-WALL KIOSK W/

  • Mfr # LW50UBPG

  • Zoro # G312101546


product price: $2,601.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Mounting
Wall Mountable
Features
Impact Resistant
Series
Impact
Material
Tempered Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW50UBPG
Zoro #
G312101546
UPC #
-
Country of Origin
United States

Dimensions

Display Size Supported
50 in

Details

Color
Black
Mounting
Wall Mountable
Item
Display Enclosure
Features
Impact Resistant
Series
Impact
Material
Tempered Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.