Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 Landscape Wall Kiosk Blk

  • Mfr # LW55UB

  • Zoro # G400687860


product price: $2,467.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Mounting
Wall Mountable
Features
Reversible Hinge
Series
LW
VESA Pattern
400 x 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW55UB
Zoro #
G400687860
UPC #
841872175256
Country of Origin
United States

Dimensions

Display Size Supported
55 in

Details

Item
Display Enclosure
Color
Black
Mounting
Wall Mountable
Features
Reversible Hinge
Series
LW
VESA Pattern
400 x 400
Application
Security

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.