
55 Landscape Wall Kiosk Wht
Mfr # LW55UW
Zoro # G200687886
product price: $2,523.99
/ea
Free Shipping & Returns
Key Features
Color
White
Mounting
Wall Mountable
Weight Capacity
125 lbs
Series
LW
Standards
UL Listed, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW55UW
Zoro #
G200687886
UPC #
841872175263
Country of Origin
United States
Dimensions
Display Size Supported
55 in
Details
Item
Display Enclosure
Color
White
Mounting
Wall Mountable
Weight Capacity
125 lbs
Series
LW
Standards
UL Listed, UL Listed
Features
Cable Management
VESA Pattern
400 x 400
Orientation
Landscape
Application
Security
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.