Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Fixed Threaded Pipe

  • Mfr # CMSZ006

  • Zoro # G5495096


product price: $47.79
/ea

Key Features

Length
7"
Color
Black
Product Type
Mounting Extension
Compatibility
Chief Suspended Ceiling Kits
Maximum Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMSZ006
Zoro #
G5495096
UPC #
841872122151
Country of Origin
United States

Dimensions

Length
7"

Details

Color
Black
Product Type
Mounting Extension
Compatibility
Chief Suspended Ceiling Kits
Maximum Load Capacity
500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.