Zoro Homepage

600Mm Vertical M8 No Offset, K1D220WXRH

  • Mfr # K1D220WXRH

  • Zoro # G2238193


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Color
White
Product Type
Desk Mount
Package Contents
Kontour K1D Dual Monitor Dynamic Desk Mount, Reduced Height Mounting Hardware
Maximum Screen Size Supported
30 in
Number of Displays Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1D220WXRH
Zoro #
G2238193
UPC #
841872171586
Country of Origin
China

Dimensions

Maximum Screen Size Supported
30 in

Details

Color
White
Product Type
Desk Mount
Package Contents
Kontour K1D Dual Monitor Dynamic Desk Mount, Reduced Height Mounting Hardware
Number of Displays Supported
2
Environmentally Friendly
Yes
Device Supported
Monitor
Maximum Load Capacity
50 lb
Product Series
K1D
Product Line
Kontour

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.