
600X400 ADPTR 70IN CISCO BRD
Mfr # K1D120W
Zoro # G512117521
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Mounting Pattern
7(5) 75, 100 x 100
Number of Displays Supported
1
Maximum Screen Size Supported
30 in
Maximum Load Capacity
25 lb
Device Supported
Monitor, All-in-One Computer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1D120W
Zoro #
G512117521
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
30 in
Details
Mounting Pattern
7(5) 75, 100 x 100
Number of Displays Supported
1
Maximum Load Capacity
25 lb
Device Supported
Monitor, All-in-One Computer
Series
K1D
Item
Clamp Mount
Color
White
Product Line
Kontour
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.