Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65 Portrait On-Wall Kiosk W/Gl

  • Mfr # LW65UBPG

  • Zoro # G600687813


product price: $3,850.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Color
Black
Mounting
Wall Mountable
Monitor Size
49 in
Standards
UL
Features
Lockable, Adjustable Depth, Ventilation Louver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW65UBPG
Zoro #
G600687813
UPC #
841872174273
Country of Origin
United States

Dimensions

Monitor Size
49 in
Display Size Supported
49 in

Details

Item
Display Enclosure
Color
Black
Mounting
Wall Mountable
Standards
UL
Features
Lockable, Adjustable Depth, Ventilation Louver
VESA Mount Standard
300 x 300, 400 x 400
Application
Kiosk
VESA Pattern
300 x 300, 400 x 400
Series
Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.