Zoro Homepage

7" Array Vertical Wall Mount

  • Mfr # KWP130B

  • Zoro # G5512797


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.8"
Width
4.6"
For Use With
1 x Monitor
Load Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWP130B
Zoro #
G5512797
UPC #
841872120300
Country of Origin
China

Dimensions

Height
4.8"
Width
4.6"
Depth
5.6"
Max. Adjustable Height
8.50 in
Min. Screen Size Supported
10 in
Max. Screen Size Supported
30 in

Details

Item
Wall Mount
Color
Black
For Use With
1 x Monitor
Load Capacity
40 lb
Features
Pivot, Cable Management, Rotate, Tilt
Includes
1 x Wall Bracket, 1 x Centris Bracket, 1 x 7" Vertical Array Wall Mount, Array Hardware Kit, Mounting Hardware
Assembly
Required
Application
Wall, Home, Office
Product Type
Wall Mount
Compatibility
1 x Monitor
Mounting Pattern
75 x 75, 100 x 100
Recycled
Yes
VESA Mount Compatible
Yes
Device Supported
Monitor, Flat Panel Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.