
70 Portrait On-Wall Kiosk W/Gl
Mfr # LW70UBPG
Zoro # G500687876
product price: $3,802.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Key Features
Color
Black
Mounting
Wall
Features
Lockable, Adjustable Depth, Ventilation Louver
Monitor Size
49 in
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW70UBPG
Zoro #
G500687876
UPC #
841872174297
Country of Origin
United States
Dimensions
Monitor Size
49 in
Display Size Supported
49 in
Details
Item
Display Enclosure
Color
Black
Mounting
Wall
Features
Lockable, Adjustable Depth, Ventilation Louver
Standards
UL
Application
Kiosk
VESA Mount Standard
300 x 300, 400 x 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.