Zoro Homepage

72" Fixed Extension Colu

  • Mfr # CMS072

  • Zoro # G6383852


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Height
72 in
Series
CMS
Color
Black
Product Type
Mounting Extension
Device Supported
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS072
Zoro #
G6383852
UPC #
841872092904
Country of Origin
United States

Dimensions

Height
72 in

Details

Series
CMS
Color
Black
Product Type
Mounting Extension
Device Supported
Projector
Maximum Load Capacity
500 lb
Product Line
Speed-Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.