
72"Fixed Pipe
Mfr # CMS072W
Zoro # G5467613
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Height
72 in
Material
Aluminum
Color
White
Series
CMS
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS072W
Zoro #
G5467613
UPC #
841872104874
Country of Origin
United States
Dimensions
Height
72 in
Details
Material
Aluminum
Color
White
Series
CMS
Device Supported
Projector
Product Type
Mounting Extension
Maximum Load Capacity
500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.