
8-10' Adj Ext Column
Mfr # CMS0810
Zoro # G6458113
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Height
10 ft
Material
Aluminum
Color
Black
Product Type
Mounting Extension
Compatibility
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS0810
Zoro #
G6458113
UPC #
841872092911
Country of Origin
United States
Dimensions
Height
10 ft
Height Adjustable
Yes
Details
Material
Aluminum
Color
Black
Product Type
Mounting Extension
Compatibility
Projector
Package Contents
CMS-0810 Speed-Connect Adjustable Extension ColumnSet screw
Maximum Load Capacity
500 lb
VESA Mount Compatible
Yes
Product Line
Speed-Connect
Certifications & Standards
VESA 75 x 75mmVESA 100 x 100mm
Product Series
CMS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.