Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

800Mm Adapter For Connexsys

  • Mfr # K1D120B-G

  • Zoro # G2238990


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Device Supported
TV, Monitor
Maximum Screen Size Supported
30 in
Minimum Screen Size Supported
10 in
VESA Mount Compatible
Yes
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1D120B-G
Zoro #
G2238990
UPC #
841872172194
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
30 in
Minimum Screen Size Supported
10 in
Height Adjustable
Yes

Details

Device Supported
TV, Monitor
VESA Mount Compatible
Yes
Number of Displays Supported
1
Minimum Load Capacity
5 lb
Maximum Load Capacity
25 lb
Mounting Pattern
100 x 100, 7(5) 75
Item
Clamp Mount
Color
Black
Features
Landscape/Portrait Mounting, Cable Management, 75° Tilt, -10° Tilt, Grommet, Tilt, Articulating, Swivel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.