Zoro Homepage

84In Cpa Column Black

  • Mfr # FHB7039

  • Zoro # G8865539


product price: $54.59
/ea

Key Features

Color
Black
Weight Capacity
25 lb
Product Type
Mounting Bracket
Compatibility
Planar Clarity Matrix LX46HDS-L, Promethean ACTIVpanel 80
Device Supported
LCD Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHB7039
Zoro #
G8865539
UPC #
841872164038
Country of Origin
United States

Dimensions

Max. Screen Size Supported
46 in

Details

Color
Black
Weight Capacity
25 lb
Product Type
Mounting Bracket
Compatibility
Planar Clarity Matrix LX46HDS-L, Promethean ACTIVpanel 80
Device Supported
LCD Display
Item
Mounting Bracket
Number of Displays Supported
1
Series
FHB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.