Zoro Homepage

8X24 Susp Ceil

  • Mfr # CMA-440

  • Zoro # G6458567


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
White
Product Type
Ceiling Mount
Compatibility
Projector: LCD/DLP
Device Supported
Projector
Package Contents
Suspended Ceiling KitSafety cable 10 ftStrand wire 20 ftWood eye boltsConcrete anchorsChrome ring2 x Outlet knockouts4 x Four turnbuckles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMA-440
Zoro #
G6458567
UPC #
841872002767
Country of Origin
China

Details

Color
White
Product Type
Ceiling Mount
Compatibility
Projector: LCD/DLP
Device Supported
Projector
Package Contents
Suspended Ceiling KitSafety cable 10 ftStrand wire 20 ftWood eye boltsConcrete anchorsChrome ring2 x Outlet knockouts4 x Four turnbuckles
Maximum Load Capacity
50 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.