
9'-11' Adj Ext Column
Mfr # CMS0911
Zoro # G5465242
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Product Type
Mounting Extension
Compatibility
Projector
Certifications & Standards
VESA 75mm x 75mmVESA 100mm x 100mm
Product Series
CMS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS0911
Zoro #
G5465242
UPC #
841872092928
Country of Origin
United States
Details
Material
Aluminum
Product Type
Mounting Extension
Compatibility
Projector
Certifications & Standards
VESA 75mm x 75mmVESA 100mm x 100mm
Product Series
CMS
VESA Mount Compatible
Yes
Package Contents
Speed-Connect CMS0911 Adjustable Extension ColumnSet screw
Product Line
Speed-Connect
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.