
96" Cpa Column, Black
Mfr # CPA096
Zoro # G5492874
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Cable Management
Product Type
Mounting Pole
Compatibility
Chief CPA Series Ceiling Plates:CPA261, CPA262
Certifications & Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPA096
Zoro #
G5492874
UPC #
841872158884
Country of Origin
United States
Details
Color
Black
Features
Cable Management
Product Type
Mounting Pole
Compatibility
Chief CPA Series Ceiling Plates:CPA261, CPA262
Certifications & Standards
UL
Maximum Load Capacity
500 lb
Product Series
CPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.