Zoro Homepage

A LIGHTWEIGHT, LOW-PROFILE FULL-MOTION WALL DISPLAY MOUNT FOR TVS 42-75, EASILY

  • Mfr # TS525TU

  • Zoro # G114903379


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
1.5"
Maximum Adjustable Height
1"
Height Adjustable
Yes
Minimum Screen Size Supported
42"
Mount Profile
Low Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS525TU
Zoro #
G114903379
UPC #
841872147307
Country of Origin
China

Dimensions

Overall Depth
1.5"
Maximum Adjustable Height
1"
Height Adjustable
Yes
Minimum Screen Size Supported
42"
Maximum Screen Size Supported
75"
Maximum Adjustable Depth
25"
Overall Length
25

Details

Item
Mounting Arm
Mount Profile
Low Profile
Assembly Required
Yes
Package Contents
(1) Main Assembly(1) Wall Rail(1) Right Upright(1) Left Upright(1) Top Interface Support(1) Bottom Interface Support(1) Cable Cover(1) Wall CoverMounting Hardware
Number of Displays Supported
2
Compatibility
LCD ScreenLED ScreenPlasma Screen
Device Supported
Display, Flat Panel Display, Monitor
VESA Mount Compatible
Yes
Recycled
Yes
Mounting Pattern
100 x 100, 800 x 400
Maximum Load Capacity
125 lb
Mounting Type
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.