
Above Ceiling Enclosure
Mfr # CMA472
Zoro # G5484806
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Height
4.1"
Color
White
Width
12.5"
Depth
12"
Product Type
Mounting Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMA472
Zoro #
G5484806
UPC #
841872140735
Country of Origin
United States
Dimensions
Height
4.1"
Width
12.5"
Depth
12"
Details
Color
White
Product Type
Mounting Box
Compatibility
Chief Suspended Ceiling Kits:CMA440, CMS440
Product Series
CMA
Certifications & Standards
UL
Description
Chief Above-Tile Storage Box - White - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.