
Above-Tile Kit + Elec Housing
Mfr # CMS440N
Zoro # G5467516
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Height
1.3"
Width
8"
Depth
23.4"
Features
Locking System, Anti-theft
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMS440N
Zoro #
G5467516
UPC #
841872154121
Country of Origin
United States
Dimensions
Height
1.3"
Width
8"
Depth
23.4"
Details
Features
Locking System, Anti-theft
Color
White
Product Type
Ceiling Mount
Compatibility
1.5" NPT Pipe Chief Suspended Ceiling Kit: CMS440, CMS440P
Product Line
Speed-Connect
Maximum Load Capacity
50 lb
Certifications & Standards
ULTUV
Device Supported
Projector
Package Contents
Ceiling MountMounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.