
ACCESSORY 2X1 FP FSS
Mfr # AVA1101
Zoro # G400687815
product price: $1,045.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Chief AVSFSS Flat Panel Floor Support System
Min. Screen Size Supported
46 in
Max. Screen Size Supported
60 in
Device Supported
Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVA1101
Zoro #
G400687815
UPC #
841872175492
Country of Origin
China
Dimensions
Min. Screen Size Supported
46 in
Max. Screen Size Supported
60 in
Minimum Screen Size Supported
46 in
Maximum Screen Size Supported
60 in
Details
Item
Mounting Bracket
Color
Black
For Use With
Chief AVSFSS Flat Panel Floor Support System
Device Supported
Display
Number of Displays Supported
2
Compatibility
Chief AVSFSS Flat Panel Floor Support System
Series
Tempo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.