Zoro Homepage

Accy, Micro Height Adj, 3", CMSH3

  • Mfr # CMSH3

  • Zoro # G5485883


product price: $51.89
/ea

Key Features

Height
9.4"
Color
Black
Width
3.1"
Depth
3.1"
Compatibility
1.5" Pipe Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMSH3
Zoro #
G5485883
UPC #
-
Country of Origin
Unknown

Dimensions

Height
9.4"
Width
3.1"
Depth
3.1"

Details

Color
Black
Compatibility
1.5" Pipe Thread
Product Type
Mounting Adapter
Post-consumer-waste%
30%
Maximum Load Capacity
25 lb
Device Supported
Flat Panel Display, Projector
Recycled
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.