Zoro Homepage

Accy, Micro Height Adj, 3", CMSH3S

  • Mfr # CMSH3S

  • Zoro # G5497092


product price: $53.89
/ea

Key Features

Height
6.4"
Color
Silver
Width
3.1"
Depth
3.1"
Product Type
Mounting Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMSH3S
Zoro #
G5497092
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.4"
Width
3.1"
Depth
3.1"
Maximum Adjustable Height
9.35 in
Height Adjustable
Yes

Details

Color
Silver
Product Type
Mounting Extension
Compatibility
1.5" Pipe Thread, Chief CMS Columns
Maximum Load Capacity
25 lb
Post-consumer-waste%
30%
Recycled
Yes
Package Contents
Column Height Adjust Accessory (3")Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.