
Accy, Micro Height Adj, 3", Wm
Mfr # WMAH3S
Zoro # G6378356
product price: $46.55
/eaKey Features
Height
8.4"
Color
Silver
Features
Extendable
Diameter
3.3"
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMAH3S
Zoro #
G6378356
UPC #
841872148892
Country of Origin
China
Dimensions
Height
8.4"
Diameter
3.3"
Details
Color
Silver
Features
Extendable
Product Type
Mounting Adapter
Compatibility
Chief Wall Mounts:WM1 Series, WM2 Series
Product Series
WMA
Maximum Load Capacity
25 lb
Device Supported
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.